10 in. Spin Fitting Galvanized Steel with Damper
10 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Length:
- 5-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Damper:
- Yes