10 in. Wall Vent Galvanized Steel
10 in. Wall Vent Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fresh air intake
- Standard with animal screen
- Galvanized steel
Documents
Specifications
- Diameter:
- 10 in
- Material:
- Steel
- Product Type:
- Fresh Air Intake Vent, Screen, Vent Hood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov