10 in. x 6 in. x 6 in. Flanged 90° Register Boot
10 in. x 6 in. x 6 in. Flanged 90° Register Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Register elbow boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 10 in