This product requires certification to purchase.

10 in. x 9 in. 26 ga Galvanized No-Crimp Duct Reducer

You last purchased this on
 

10 in. x 9 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC2610Y
  • Item #3350444
  • Manufacturer Part #RX411009
5 out of 5 Customer Rating
You last purchased this on
 

10 in. x 9 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC2610Y
  • Item #3350444
  • Manufacturer Part #RX411009
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collars are beaded onto reducer
  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Type B Galvanized Steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Inside 2:
9 in
Duct Size:
10 in x 9 in
Gauge (metal):
26 ga
Height:
5-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Crimp:
No