10 W 1 Light 8 in. Outdoor Wall Sconce
10 W 1 Light 8 in. Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance-free operating life of 4.5 years (at 12 hours per day)
- Limited three year warranty
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 4.5 yr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Depth:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 10 W
- Width:
- 5-1/4 in