This product requires certification to purchase.

10 x 10-3/8 in. Roof Vent Steel

You last purchased this on
 

10 x 10-3/8 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOP2610
  • Item #4042434
  • Manufacturer Part #5551.10
3.8 out of 5 Customer Rating
You last purchased this on
 

10 x 10-3/8 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOP2610
  • Item #4042434
  • Manufacturer Part #5551.10
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Gauge (metal):
26 ga
Height:
10-3/8 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in