This product requires certification to purchase.

10 x 10 x 10 in. Duct Square-To-Round

You last purchased this on
 

10 x 10 x 10 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2610PG
  • Item #4041265
  • Manufacturer Part #5457.101010-26
4.9 out of 5 Customer Rating
You last purchased this on
 

10 x 10 x 10 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2610PG
  • Item #4041265
  • Manufacturer Part #5457.101010-26
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct Size:
10 in x 10 in x 10 in
Gauge (metal):
26 ga
Height:
4 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
10 in