This product requires certification to purchase.

10 x 10 x 4 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

10 x 10 x 4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1010P
  • Item #150562
  • Manufacturer Part #052100040
4.8 out of 5 Customer Rating
You last purchased this on
 

10 x 10 x 4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1010P
  • Item #150562
  • Manufacturer Part #052100040
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 10 in x 4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1201#
Schedule Class:
Standard
UL Listed:
No