This product requires certification to purchase.

10 x 13 in. Swivel Mechanical Joint x Solid Mechanical Joint C153 Reducing Hydrant Adapter

You last purchased this on
 

10 x 13 in. Swivel Mechanical Joint x Solid Mechanical Joint C153 Reducing Hydrant Adapter

  • Fast #
  • Part #MJSHA1013
  • Item #7164070
4.2 out of 5 Customer Rating
You last purchased this on
 

10 x 13 in. Swivel Mechanical Joint x Solid Mechanical Joint C153 Reducing Hydrant Adapter

  • Fast #
  • Part #MJSHA1013
  • Item #7164070
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Length:
13 in
Material:
Ductile Iron