This product requires certification to purchase.

10 x 2 x 2 in. 20 ga Angle Flange On Sides

You last purchased this on
 

10 x 2 x 2 in. 20 ga Angle Flange On Sides

  • Fast #
  • Part #SHMANG20KK10
  • Item #4381367
  • Manufacturer Part #5651020220H
5 out of 5 Customer Rating
You last purchased this on
 

10 x 2 x 2 in. 20 ga Angle Flange On Sides

  • Fast #
  • Part #SHMANG20KK10
  • Item #4381367
  • Manufacturer Part #5651020220H
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Duct Size:
10 in x 2 in
Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov