This product requires certification to purchase.

10 X 20 A2000 PVC Sewer Pipe

You last purchased this on
 

10 X 20 A2000 PVC Sewer Pipe

  • Fast #
  • Part #CA2000P1020
  • Item #1867052
  • Manufacturer Part #A2000P1020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

10 X 20 A2000 PVC Sewer Pipe

  • Fast #
  • Part #CA2000P1020
  • Item #1867052
  • Manufacturer Part #A2000P1020
5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer
Length:
20 in
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
10 in