10 x 30 in. Hub Cast Iron Soil Pipe
10 x 30 in. Hub Cast Iron Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ANSI:
- ANSI A 112.5.1
- ASTM:
- ASTM A-74
- CSA Certified:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- ISO:
- ISO 9001:2008
- Length:
- 30 in
- Material:
- Cast Iron
- Material Type:
- SV 1A
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 10 in
- Schedule Class:
- Service Weight
- Weight:
- 91.661 lb