10 x 4 in. No Hub Cast Iron Reducing Wye
10 x 4 in. No Hub Cast Iron Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content, not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- NH 20
- NSF Certified:
- Yes
- Origin:
- Domestic