10 x 4 x 10 in. Duct Wall Stack
10 x 4 x 10 in. Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double stackhead
- Galvanized steel
Documents
Specifications
- Height:
- 10 in
- Length:
- 10 in
- Product Type:
- Stack Head
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 4 in