This product requires certification to purchase.

10 x 6 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

10 x 6 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD10US
  • Item #7246383
  • Manufacturer Part #DT02100660
4 out of 5 Customer Rating
You last purchased this on
 

10 x 6 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD10US
  • Item #7246383
  • Manufacturer Part #DT02100660
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov