This product requires certification to purchase.

10 x 8 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

10 x 8 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL10X
  • Item #395183
  • Manufacturer Part #12833220
5 out of 5 Customer Rating
You last purchased this on
 

10 x 8 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL10X
  • Item #395183
  • Manufacturer Part #12833220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 206
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fits Pipe Size:
10 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
8
Pressure Class:
3000#
Schedule Class:
Standard
UL Listed:
No