10 x 8 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer
10 x 8 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C115, ANSI A21.15, ANSI B16.1, ANSI C104 , ANSI A21.4, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-115, AWWA A-21.15, AWWA C-104 , AWWA A-21.4, AWWA C-111, AWWA A-21.11
- Ductile Iron Class:
- C153
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Material:
- Ductile Iron