This product requires certification to purchase.

10 x 8 x 6 in. Steel Duct Wye Branch

You last purchased this on
 

10 x 8 x 6 in. Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS2610XU
  • Item #3697847
  • Manufacturer Part #717-1086
5 out of 5 Customer Rating
You last purchased this on
 

10 x 8 x 6 in. Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS2610XU
  • Item #3697847
  • Manufacturer Part #717-1086
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Inside 2:
8 in
Diameter - Inside 3:
6 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov