10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
Frequently Purchased Together
Product Details
Product Details
- Reducing wye
- Galvanized steel
- Crimp on smaller end and branch
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round