This product requires certification to purchase.

10 x 8 x 8 in. Straight Boot Galvanized Steel

You last purchased this on
 

10 x 8 x 8 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #KAMSHMRBSF10XX1F
  • Item #3871077
  • Manufacturer Part #RB208108F
4 out of 5 Customer Rating
You last purchased this on
 

10 x 8 x 8 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #KAMSHMRBSF10XX1F
  • Item #3871077
  • Manufacturer Part #RB208108F
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8 in