10.1 OZ BOSS HVAC HI Temperature Red SILI
10.1 OZ BOSS HVAC HI Temperature Red SILI
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-920-86
- Application:
- Heating, Stove, Furnace, Kitchen, Ovens, Filter
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Silicone
- Maximum Temperature:
- 140
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Pressure - Maximum:
- 325 psi
- Product Type:
- Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -35 to 140 Deg F
- UL Listed:
- Yes