10.12 W 1 Light 7-3/4 in. Wall Sconce
10.12 W 1 Light 7-3/4 in. Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance: Free operating life of 11 years, at 12 hours per day
- Limited three year warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 713
- Material:
- Steel, Stone
- Material Type:
- Alabaster
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 15 in