1/2 in. x 100 ft. Soft Copper Refrigerator Coil
1/2 in. x 100 ft. Soft Copper Refrigerator Coil
Product Details
Product Details
- Manufacturer may vary by location
- Annealed and end sealed
- Ideal for natural gas, LP gas and compressed air uses
- For use in HVACR and mechanical applications
- Made to applicable ASTM standards B280
- UL Rated to 700 PSI (select sizes)
Documents
Specifications
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 1/2 in
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.03 in