100 ft. x 1 in. Copper Tube in Blue
100 ft. x 1 in. Copper Tube in Blue
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Potable Water
- Length:
- 100 ft
- Material:
- Copper
- PipeTubing Size:
- 1 in