100MBH 80% UPFL HORZ 1 STG NAT FURN
100MBH 80% UPFL HORZ 1 STG NAT FURN
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11.3
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 2000 ft3/min
- Configuration:
- Upflow, Horizontal
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 132 lb
- Width:
- 21 in