This product requires certification to purchase.

10X4 BOOT FRM 26

You last purchased this on
 

10X4 BOOT FRM 26

  • Fast #
  • Part #SHMBFP1026
  • Item #3697688
  • Manufacturer Part #PF41026
5 out of 5 Customer Rating
You last purchased this on
 

10X4 BOOT FRM 26

  • Fast #
  • Part #SHMBFP1026
  • Item #3697688
  • Manufacturer Part #PF41026
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plaster frame
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Depth:
10 in
Gauge (metal):
30 ga
Height:
4 in
Length:
26 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in