11-3/4 x 8-3/4 x 8-3/4 in. Plain Regular Slotted Carton 32ECT
11-3/4 x 8-3/4 x 8-3/4 in. Plain Regular Slotted Carton 32ECT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton (RSC)
- Plain
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 8-3/4 in
- Length:
- 11-3/4 in
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 8-3/4 in