11 in x 16 in x 48 in R6 Ductboard Plenum
11 in x 16 in x 48 in R6 Ductboard Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Duct Plenum Type:
- Ductboard Plenum
- Height:
- 48 in
- Length:
- 16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Size:
- 11 in x 16 in x 48 in
- Width:
- 11 in