11 in. 2-Light 60W Flushmount Ceiling Fixture in Brushed Nickel
11 in. 2-Light 60W Flushmount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upgrade your look with a contemporary Brushed Nickel finish
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12-1/10 in
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-17/20 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W