This product requires certification to purchase.

12 2/3 CIRCLE Pressure Comp Nozzle

12 2/3 CIRCLE Pressure Comp Nozzle

  • Fast #
  • Part #T891425
  • Item #258905
  • Manufacturer Part #89-1425
5 out of 5 Customer Rating
Brand image

12 2/3 CIRCLE Pressure Comp Nozzle

  • Fast #
  • Part #T891425
  • Item #258905
  • Manufacturer Part #89-1425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low flow rates
  • Pre-installed pressure compensation device (PCD)
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/12
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Pressure - Maximum:
75 psi
UPC:
090258017813