This product requires certification to purchase.

12 DUO PAN LOBBY DUSTPAN RED

You last purchased this on
 

12 DUO PAN LOBBY DUSTPAN RED

  • Fast #
  • Part #C361410EC05
  • Item #9564231
  • Manufacturer Part #361410EC05
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

12 DUO PAN LOBBY DUSTPAN RED

  • Fast #
  • Part #C361410EC05
  • Item #9564231
  • Manufacturer Part #361410EC05
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum Handle – Provides stability for long-lasting use
  • Locking Yoke – Locks into bail for easy waste disposal
  • Serrated Edge – Allows you to “comb” the broom
  • Assorted Colors – Dedicate each color to specific cleaning solutions or areas for a unique color-coded program
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene
Width:
30 in