This product requires certification to purchase.

12 Flange Epoxy Cross

You last purchased this on
 

12 Flange Epoxy Cross

  • Fast #
  • Part #FELCROSS12
  • Item #1630129
  • Manufacturer Part #670610040095
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

12 Flange Epoxy Cross

  • Fast #
  • Part #FELCROSS12
  • Item #1630129
  • Manufacturer Part #670610040095
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Size 4:
12 in
Fitting Sizes:
12 in
Material:
Ductile Iron