This product requires certification to purchase.

12 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 

12 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 

12 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #SHMST92612
  • Item #4041546
  • Manufacturer Part #5309.12-26
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
12 in
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round