12 in. STD A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
12 in. STD A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 12 in
- Schedule Class:
- 40