12 in x 12 in x 48 in R6 Ductboard Plenum
12 in x 12 in x 48 in R6 Ductboard Plenum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Duct Plenum Type:
- Ductboard Plenum
- Height:
- 48 in
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Size:
- 12 in x 12 in x 48 in
- Width:
- 12 in