12 in. x 14 ft. SDR 35 Weld Sewer PVC Drainage Pipe
12 in. x 14 ft. SDR 35 Weld Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 14-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- Yes
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 35