This product requires certification to purchase.

12 in. x 14 in. Galvanized Rectangular Duct End Cap

You last purchased this on
 

12 in. x 14 in. Galvanized Rectangular Duct End Cap

You last purchased this on
 

12 in. x 14 in. Galvanized Rectangular Duct End Cap

  • Fast #
  • Part #SHMTDEC1412
  • Item #3798688
  • Manufacturer Part #4111214
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
12 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com