This product requires certification to purchase.

12 in x 3-1/4 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

12 in x 3-1/4 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

12 in x 3-1/4 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMRSR2612S
  • Item #4040994
  • Manufacturer Part #5421.12060-26
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
12 in x 3-1/4 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com