1/2 in. x 5 ft. Type M Hard Copper Tube
1/2 in. x 5 ft. Type M Hard Copper Tube
Package Quantity Info:
FT: 1 ST: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Long-lasting
- Maintenance free
- Most commonly used material in residential water supply lines
Documents
Specifications
- Application:
- Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 5 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Product Type:
- Type M
- Wall Thickness:
- 0.028 in