This product requires certification to purchase.

12 x 6 x 6 in. Duct Square-To-Round Insulated Box

You last purchased this on
 

12 x 6 x 6 in. Duct Square-To-Round Insulated Box

  • Fast #
  • Part #SHMIBR612UUN
  • Item #3697713
  • Manufacturer Part #504R-1266
3.3 out of 5 Customer Rating
You last purchased this on
 

12 x 6 x 6 in. Duct Square-To-Round Insulated Box

  • Fast #
  • Part #SHMIBR612UUN
  • Item #3697713
  • Manufacturer Part #504R-1266
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Duct S-T-R Type:
Insulated Box
Duct Size:
12 in x 6 in x 6 in
Height:
3-1/2 in
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in