This product requires certification to purchase.

12 in x 6 in x 8 in R6 Slant Top Plenum

You last purchased this on
 

12 in x 6 in x 8 in R6 Slant Top Plenum

  • Fast #
  • Part #SHMFIBSR612UX
  • Item #4347125
  • Manufacturer Part #RB65120608R6F
5 out of 5 Customer Rating
You last purchased this on
 

12 in x 6 in x 8 in R6 Slant Top Plenum

  • Fast #
  • Part #SHMFIBSR612UX
  • Item #4347125
  • Manufacturer Part #RB65120608R6F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Slant Top Plenum
Height:
8 in
Length:
12 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
Size:
12 in x 6 in x 8 in
Vent Duct Shape:
Rectangular
Width:
6 in