This product requires certification to purchase.

12 in. Carbon Steel Pipe

You last purchased this on
 

12 in. Carbon Steel Pipe

  • Fast #
  • Part #DSCP50012
  • Item #2240506
4.6 out of 5 Customer Rating
You last purchased this on
 

12 in. Carbon Steel Pipe

  • Fast #
  • Part #DSCP50012
  • Item #2240506
4.6 out of 5 Customer Rating

X Points
per 100 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
12 in
Wall Thickness:
0.5 in