This product requires certification to purchase.

12 in. DIPS 160# Straight SDR 11 Fabricated HDPE Cross

You last purchased this on
 

12 in. DIPS 160# Straight SDR 11 Fabricated HDPE Cross

  • Fast #
  • Part #PED11FCRS12
  • Item #3039221
5 out of 5 Customer Rating
You last purchased this on
 

12 in. DIPS 160# Straight SDR 11 Fabricated HDPE Cross

  • Fast #
  • Part #PED11FCRS12
  • Item #3039221
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connection 3:
DIPS
End Connection 4:
DIPS
End Connections:
DIPS
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Size 4:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No