This product requires certification to purchase.

12 in. Flanged Cast Iron Blind Flange

You last purchased this on
 

12 in. Flanged Cast Iron Blind Flange

  • Fast #
  • Part #MCIBFB16
  • Item #5093507
5 out of 5 Customer Rating
You last purchased this on
 

12 in. Flanged Cast Iron Blind Flange

  • Fast #
  • Part #MCIBFB16
  • Item #5093507
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Blind flanges allow the user to cap the end of a flanged line
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B-16.1
ASTM:
ASTM A-126, ASTM A-48
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Flange
Flange Type:
Blind
Material:
Cast Iron
Pressure Class:
125#
Weight:
65.4 lb