12 in. Galvanized Steel Duct Cap in Rectangular Duct
12 in. Galvanized Steel Duct Cap in Rectangular Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wall stack end cap
- Open hemmed edges for quick install
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 12 in
- Height:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/4 in