This product requires certification to purchase.

12 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 

12 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #SHMASTOSD12
  • Item #3687647
  • Manufacturer Part #TA09DS12
5 out of 5 Customer Rating
You last purchased this on
 

12 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #SHMASTOSD12
  • Item #3687647
  • Manufacturer Part #TA09DS12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adhesive round saddle with damper and scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round