This product requires certification to purchase.

12 in. SBR Mechanical Joint Accessory Pack

You last purchased this on
 

12 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGA12
  • Item #2548
  • Manufacturer Part #054016
4.2 out of 5 Customer Rating
You last purchased this on
 

12 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGA12
  • Item #2548
  • Manufacturer Part #054016
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 700
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Conforms to ANSI/AWWA C111/A21.11
  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Material:
Rubber
Material Type:
SBR
NSF Certified:
No
Product Type:
Gasket
UL Listed:
No