12 in. Sch. 10 SS 304L A312 Pipe Seamless
12 in. Sch. 10 SS 304L A312 Pipe Seamless
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 12 in
- Schedule Class:
- 10
- UL Listed:
- No