12 in. Schedule 10 304L Stainless Steel Cap
12 in. Schedule 10 304L Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 117-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-403 Grade WPS
- Application:
- Residential
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No