12 in. SDR 26 Sewer PVC Drainage Pipe
12 in. SDR 26 Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1784, ASTM D-2152, ASTM D-2321, ASTM D-2412, ASTM D-2444, ASTM D-3034, ASTM D-3212, ASTM F-679, ASTM F-477
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 12-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Heavy
- PipeTubing Size:
- 12 in
- Pressure - Maximum:
- 115 psi
- Pressure Class:
- 115#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.481 in